Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

109S

109S

109S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

15-1/2" Outside Diameter; Minimum Plain Bore; 10-1/2" Pilot Diameter; 1-3/4" Pilot Length; Cast Iron; 5-7/8" Length Through Bore; 13" Bolt Circle Diameter; No Keyway

Part #

109S

BDI #

614569

PRICE
$ 2,200.36 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
70.37
UNSPSC
26111534
EAN
0697950049335
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Inch - Metric
Inch
Other Features
Hub Bore Range 4-1/16 To 6 | Type D Sprocket | 4 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
109S
Manufacturer Internal Number
109S
Weight / LBS
155
Long Description
15-1/2" Outside Diameter; Minimum Plain Bore; 10-1/2" Pilot Diameter; 1-3/4" Pilot Length; Cast Iron; 5-7/8" Length Through Bore; 13" Bolt Circle Diameter; No Keyway
Outside Diameter
15.5 Inch | 393.7 Millimeter
Nominal Bolt Circle Diameter Round
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
10.5 Inch | 266.7 Millimeter
Pilot Length
1.75 Inch | 44.45 Millimeter
Length Thru Bore
5.875 Inch | 149.225 Millimeter