Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120A36

10A70

10A70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 10B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 363.017MM Outside Diameter; 353.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

10A70

BDI #

613874

PRICE
$ 125.96 / each
$ 325.22 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.168
UNSPSC
31171901
EAN
0697950399461
Chain Size
10B-1
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
13.999
Long Description
Roller Chain Sprocket; 10B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 363.017MM Outside Diameter; 353.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
13.931 Inch | 353.84 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
14.292 Inch | 363.017 Millimeter
Bore
0 Inch | 0 Millimeter