10B-2 RIV 10FT PK
10B-2 RIV ROLLER CHAIN ; 10B-2 0.625MM PITCH 10FT/BOX
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
Part #
10B-2 RIV 10FT
BDI #
18151234
PRICE
INVENTORY: