Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80BTB22H

10BTB96

10BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 10B-1 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 494.462MM Outside Diameter; 485.19MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

10BTB96

BDI #

613918

PRICE
$ 441.11 / each
$ 1,138.97 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.161
UNSPSC
31171901
EAN
0697950409818
Chain Size
10B-1
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
28.991
Long Description
Roller Chain Sprocket; 10B-1 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 494.462MM Outside Diameter; 485.19MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
19.102 Inch | 485.19 Millimeter
Outside Diameter
19.467 Inch | 494.462 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter