Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10CG81

10CG81

10CG81 CHANGE GEAR ; STEEL

Change Gear; 1-1/4" Bore; 8.1" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 81 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

10CG81

BDI #

591859

PRICE
$ 322.02 / each
$ 532.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.54
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
81
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
10CG81
Weight / LBS
14.4
Long Description
Change Gear; 1-1/4" Bore; 8.1" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 81 Teeth; 14-1/2 Degree Pressure Angle; Steel
Face Width
1 Inch | 25.4 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
8.1 Inch | 205.74 Millimeter