Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS630

10FS84

10FS84 SPUR GEAR ; STEEL

Spur Gear; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 2-3/4" Hub Diameter; Steel

Part #

10FS84

BDI #

591277

PRICE
$ 426.33 / each
$ 705.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.72
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
84
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 3/4 | Optional Hardened Teeth | Must be Re-Bored
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
10FS84
Weight / LBS
17
Long Description
Spur Gear; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 2-3/4" Hub Diameter; Steel
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.4 Inch | 213.36 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter