Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6H308-R

10H306-R

10H306-R SECTIONAL SCREW ; 10"X9'-10" SCREW

Conveyor Screw; Helicoid; 10 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right

Part #

10H306-R

BDI #

614006

PRICE
$ 808.37 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
32.688
UNSPSC
24101705
EAN
0697950088211
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
10
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
10H306-R
Manufacturer Internal Number
10H306-R
Weight / LBS
81
Long Description
Conveyor Screw; Helicoid; 10 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Screw Diameter
10 Inch | 254 Millimeter