Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10H412-L

10H412-L

10H412-L SCREW CONVEYOR

Conveyor Screw; Helicoid; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left

Part #

10H412-L

BDI #

21580005

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.88
UNSPSC
24101705
EAN
0697950088228
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
10
Length - Feet
9.833
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Helicoid; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Screw Diameter
10 Inch | 254 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Pipe Diameter
2.5 Inch | 63.5 Millimeter