Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10L050

10L050

10L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1-7/16" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 9/16" Ma

Part #

10L050

BDI #

614010

PRICE
$ 33.97 / each
$ 46.45 / each

QTY

INVENTORY:
8
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
26111812
EAN
0697950088242
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.563
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
10L050
Weight / LBS
0.28
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1-7/16" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 9/16" Ma
Outside Diameter
1.164 Inch | 29.56 Millimeter
Pitch Diameter
1.194 Inch | 30.32 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.438 Inch | 36.525 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter