Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16L16-F

10L7-F

10L7-F PLAIN BEARING ; FLANGED THIN-WALL SPLIT

Sleeve Bearing; 5/8" Nominal Bore; 0.687" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 15/16" Flange Outside Diameter; 0.03" Flange Thickness

Part #

10L7F

BDI #

22458576

PRICE
$ 2.20 / each

QTY

Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
10L7-F
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 0.687" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 15/16" Flange Outside Diameter; 0.03" Flange Thickness
Nominal Outside Diameter
0.687 Inch | 17.45 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Bore
0.626 Inch | 15.9 Millimeter
Flange Outside Diameter
0.938 Inch | 23.825 Millimeter