Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5S 19MM 6X2.8MM KW

10S 2 1/2

10S 2 1/2 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

Hub, Elastomeric Coupling; 2-1/2" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; TPR 2875 | Hytrel 11350In-Lbs Torque

Part #

10S 2 1/2

BDI #

614025

PRICE
$ 154.83 / each
$ 210.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.807
UNSPSC
31163012
EAN
0697950275314
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
10S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
TPR 2875 | Hytrel 11350In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
10S 2 1/2
Manufacturer Internal Number
10S 2 1/2
Weight / LBS
11.3
Long Description
Hub, Elastomeric Coupling; 2-1/2" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; TPR 2875 | Hytrel 11350In-Lbs Torque
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.719 Inch | 69.063 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Hub Diameter
4.375 Inch | 111.125 Millimeter