Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12S624-R-RND  SCREW

10S412-R

10S412-R RH SECTIONAL SCREW CONVEYOR ; 10" DIAM X 10" PITCH X 9'10" OAL

Conveyor Screw; Sectional; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right

Part #

10S412-R

BDI #

22496896

PRICE
$ 1,577.78 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.422
UNSPSC
24101705
EAN
0697950088761
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
10
Length - Feet
9.833
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Screw Diameter
10 Inch | 254 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter