TB WOODS
6S1 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Part #
BDI #
PRICE
$ 56.76 / each
INVENTORY
TB WOODS
8SC35 ELASTOMERIC COUPLING FLANGE
Flange, Elastomeric Coupling; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 8SC Size or Series; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
Part #
BDI #
PRICE
$ 113.53 / each
INVENTORY
REXNORD
5 HQD HUB OMEGA 7300865 ; 7300865 NON RETURNABLE
Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 1-1/4" Length Thru Bore; E5 Size or Series; SH Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Part #
BDI #
PRICE
$ 169.10 / each
$ 186.00 / each
INVENTORY
DODGE
RAPTOR 5HCB 1-9/16IN COUPLING HUB ; NON RETURNABLE
Hub, Elastomeric Coupling; 1-9/16" Bore; 3.13" Outside Diameter; 2.8" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 926In-Lbs Torque
Part #
BDI #
PRICE
$ 273.41 / each
INVENTORY
DODGE
4J X 5/8 COUPLING FLANGE ; 0.625" BORE X 1.625" DIA HUB
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 120In-Lbs Torque
Part #
BDI #
PRICE
$ 20.46 / each
INVENTORY