Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10TF3

10TF3

10TF3 TROUGH END FLANGE ; 10" SIZE

Screw Conveyor Trough End Flange; Trough End Flange; 15 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness

Part #

10TF3

BDI #

614052

PRICE
$ 130.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.407
EAN
0697950149752
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
15 IN L X 0.25 IN Thickness
Used For
Troughs Through 0.188 and 0.25 Inch Thickness
Other Features
10 Inch Conveyor Dia | 11.5 Inch Trough Thick | 0.375 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Keyword String
Trough End
Manufacturer Item Number
10TF3
Manufacturer Internal Number
10TF3
Weight / LBS
2.6
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 15 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness