Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11000WB3A15 OMNIBOX

11000WB3A15 OMNIBOX

11000WB3A15 OMNIBOX WORM REDUCER ; 4705501 POR

Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter

Part #

10102662

BDI #

24136025

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
496.157
UNSPSC
26111537
EAN
0782934164231
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
11029Lbs
Base Included
No
Input Rating value plus um
52.789HP
Housing Material And Finish
Cast Iron
Output Torque
26308In-Lbs
Fan Cooling
Yes
Other Features
Single Reduction | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
11000WB3A15 OMNIBOX
Manufacturer Internal Number
4705501
Weight / LBS
904
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter
Overall Length
30.19 Inch | 766.826 Millimeter
Overall Height
25.47 Inch | 646.938 Millimeter
Bolt Hole Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Output Shaft
10.36 Inch | 263.144 Millimeter
Center Distance
10 Inch | 254 Millimeter
Input Shaft Diameter
2.25 Inch | 57.15 Millimeter
Input Shaft Length
3.76 Inch | 95.504 Millimeter
Base to Center of Input Shaft
20.36 Inch | 517.144 Millimeter
Output Shaft Diameter
3.75 Inch | 95.25 Millimeter
Nominal Center Distance
10 Inch | 254 Millimeter
Overall Width
22.74 Inch | 577.596 Millimeter
Output Shaft Length
6.76 Inch | 171.704 Millimeter