Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11000WU3AS40 OMNIBOX

11000WU3AS40 OMNIBOX

11000WU3AS40 OMNIBOX WORM REDUCER ; 4732805 POR

Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter

Part #

10105473

BDI #

24136079

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
496.157
UNSPSC
26111537
EAN
0782934651168
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
11029Lbs
Base Included
Yes
Input Rating value plus um
22.691HP
Housing Material And Finish
Cast Iron
Output Torque
28419In-Lbs
Fan Cooling
Yes
Other Features
Single Reduction | Worm on Bottom | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
11000WU3AS40 OMNIBOX
Manufacturer Internal Number
4732805
Weight / LBS
980
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter
Overall Height
27.12 Inch | 688.848 Millimeter
Base to Center of Output Shaft
16.76 Inch | 425.704 Millimeter
Center Distance
10 Inch | 254 Millimeter
Nominal Center Distance
10 Inch | 254 Millimeter
Overall Width
23.19 Inch | 589.026 Millimeter
Base to Center of Input Shaft
6.76 Inch | 171.704 Millimeter
Output Shaft Length
6.8 Inch | 172.72 Millimeter
Overall Length
30.19 Inch | 766.826 Millimeter
Input Shaft Length
3.76 Inch | 95.504 Millimeter
Bolt Hole Diameter
1.44 Inch | 36.576 Millimeter
Output Shaft Diameter
3.75 Inch | 95.25 Millimeter
Input Shaft Diameter
2.25 Inch | 57.15 Millimeter