Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1110T HUB RSB NR 0246661

1110T HUB RSB NR 0246661

1110T HUB RSB COUPLING HUB ; 246661 GRID COUPLING 6.31" HUB DIA

Grid Coupling Hub; 6.31" Hub Diameter; 8.19" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 5" Length Thru Bore; 8.19" Overall Diameter; 1110T Size or Series; No Bushing; Steel; 3000 Max Speed; 82500In-Lbs Torque

Part #

10010419

BDI #

18106269

PRICE
$ 694.93 / each
$ 784.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.796
UNSPSC
31163012
EAN
0782934007446
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1110T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3000
Torque
82500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1110T HUB RSB
Manufacturer Internal Number
0246661
Weight / LBS
51.16
Long Description
Grid Coupling Hub; 6.31" Hub Diameter; 8.19" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 5" Length Thru Bore; 8.19" Overall Diameter; 1110T Size or Series; No Bushing; Steel; 3000 Max Speed; 82500In-Lbs Torque
Hub Diameter
6.31 Inch | 160.274 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Flange Outside Diameter
8.19 Inch | 208.026 Millimeter
Bore
0 Inch | 0 Millimeter
Overall Diameter
8.19 Inch | 208.026 Millimeter
Bore Range
1-5/8 To 4-1/2 Inch | 41.275 To 114.3 Millimeter