Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5000-20M-290

1120-8M-35W

11208M35W SYNCHRONOUS BELT

Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material

Part #

11208M35W

BDI #

986549

PRICE
$ 207.06 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
26111811
EAN
0698672608985
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
11208M35W
Weight / LBS
0.6
Long Description
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Belt Width
1.378 Inch | 35 Millimeter