Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1120T10

1120T10

1120T10 GRID COUPLING ; NON-RETURNABLE

Grid Coupling; 1.36" To 5" Bore Range; Rough Bore; 1120 Coupling Size; T10 Horizontal Split Cover Style; Carbon Steel; 177HP at 100 RPM; 2025RPM Max Speed; 110000In-Lbs Torque; Lubricated; Kop-Flex

Part #

2282291

BDI #

318089

PRICE
$ 8,005.02 / each
$ 12,811.67 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
78.046
UNSPSC
31163006
EAN
0662384770797
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2282291
Weight / LBS
172.32
Product Detail
Grid Coupling
Product Specification
1.36" To 5" Bore Range; Rough Bore; 1120 Coupling Size; T10 Horizontal Split Cover Style; Carbon Steel; 177HP at 100 RPM; 2025RPM Max Speed; 110000In-Lbs Torque; Lubricated; Kop-Flex
Long Description
Grid Coupling; 1.36" To 5" Bore Range; Rough Bore; 1120 Coupling Size; T10 Horizontal Split Cover Style; Carbon Steel; 177HP at 100 RPM; 2025RPM Max Speed; 110000In-Lbs Torque; Lubricated; Kop-Flex