Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1125-5-175-A

1125-5-175-A

1125-5-175-A MOTORIZED HOSE REEL ; 3/4"X1-1/4"X175' 3000PSI BRASS

Hose Reel; Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 175FT Hose Length; 3/4" Hose Inside Diameter; 1 1/4" Hose Outside Diameter; 3/4" FNPT Reel Inlet; 3/4" MNPT Hose End; 3000 PSI Maximum Pressure Rating

Part #

1125-5-175-A

BDI #

24755449

PRICE
$ 1,337.44 / each

QTY

Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.1
UNSPSC
40142022
EAN
0674255822436
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
58
Product Detail
Hose Reel
Product Specification
Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 175FT Hose Length; 3/4" Hose Inside Diameter; 1 1/4" Hose Outside Diameter; 3/4" FNPT Reel Inlet; 3/4" MNPT Hose End; 3000 PSI Maximum Pressure Rating
Long Description
Hose Reel; Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 175FT Hose Length; 3/4" Hose Inside Diameter; 1 1/4" Hose Outside Diameter; 3/4" FNPT Reel Inlet; 3/4" MNPT Hose End; 3000 PSI Maximum Pressure Rating