Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
11269 / 1.125X1.938X0.343 HM14 R

7421 / 0.75X1.187X0.156 HM14 R

11269 / 1.125X1.938X0.343 HM14 R

CRSEAL 11269 / 1.125X1.938X0.343 HM14 R ; SGL LIP SEAL

Lip Seal; 1-1/8" Shaft Dia; 1-15/16" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

11269

BDI #

1239437

PRICE
$ 21.36 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311009744
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11269
Weight / LBS
0.086
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1-15/16" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.343 Inch | 8.712 Millimeter
Housing Bore
1.938 Inch | 49.225 Millimeter
Nominal Width
0.343 Inch | 8.712 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter