Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1130T HUB RSB NR 0246663

1130T HUB RSB NR 0246663

1130T HUB RSB COUPLING HUB ; 246663 8.56" HUB DIA GRID SHAFT

Grid Coupling Hub; 8.56" Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 6.38" Length Thru Bore; 1130T Size or Series; No Bushing; Steel; 2400 Max Speed; 176000In-Lbs Torque

Part #

10010421

BDI #

18106345

PRICE
$ 1,615.01 / each
$ 1,822.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
36.547
UNSPSC
31163012
EAN
0782934007460
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1130T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
2400
Torque
176000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1130T HUB RSB
Manufacturer Internal Number
0246663
Weight / LBS
12
Long Description
Grid Coupling Hub; 8.56" Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 6.38" Length Thru Bore; 1130T Size or Series; No Bushing; Steel; 2400 Max Speed; 176000In-Lbs Torque
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
8.56 Inch | 217.424 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6.38 Inch | 162.052 Millimeter
Bore Range
2-5/8 To 6 Inch | 66.675 To 152.4 Millimeter