Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

114-811-4

114-811-4

N5936-10T-1IN-I-POM SPROCKET ; 114-811-4 1" BORE NON RETURNABLE

1" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 10 Teeth; 2-1/2" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

10028482

BDI #

21473846

PRICE
$ 37.96 / each
$ 56.06 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31171903
EAN
0793699427554
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5936-10T
Weight / LBS
0.085
Long Description
1" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 10 Teeth; 2-1/2" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
2.45 Inch | 62.23 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter