Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11700

11700

11700 CERAMIC REPAIR PUTTY ; MULTI PURPOSE BLUE KIT 3LB 6/CS

Specialty Purpose Ceramic Repair Putty Filler; Multi Purpose; Blue; Kit; 3 Lb; Worn Pump Casing and Suction Plate | Repair Tube Sheet | Heat Exchanger | Circulating Water Equipment | Worn Chute and Hopper

Part #

11700

BDI #

17116615

PRICE
$ 796.60 / each

QTY

INVENTORY:
306
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.74
UNSPSC
31201605
EAN
0078143117008
Product Name And Type
Specialty Purpose Ceramic Repair Putty Filler
Typical Use
Multi Purpose
Color
Blue
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Worn Pump Casing and Suction Plate | Repair Tube Sheet | Heat Exchanger | Circulating Water Equipment | Worn Chute and Hopper
Manufacturer's Description
Ceramic Repair Putty
Container Size value And um
3 Lb
Conformance to Certificate
MIL-PRF-24176C Type I
Other Features
Non Sagging | Trowelable | Smooth | Recoat 2 to 4 Hr
Net Weight
48 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Ceramic Repair
Manufacturer URL
Manufacturer Item Number
11700
Weight / LBS
3.833
Long Description
Specialty Purpose Ceramic Repair Putty Filler; Multi Purpose; Blue; Kit; 3 Lb; Worn Pump Casing and Suction Plate | Repair Tube Sheet | Heat Exchanger | Circulating Water Equipment | Worn Chute and Hopper