Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1170T GRID

1170T GRID

1170T GRID ; 758260 TAPERED COUPLING 1170T10/1170T20

Tapered Grid; 1170T10 | 1170T20 Size or Series; Grid Coupling Type

Part #

10053453

BDI #

18106584

PRICE
$ 10,012.67 / each
$ 11,296.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.11
UNSPSC
31163000
EAN
0782934019739
Part Type
Tapered Grid
Coupling Size or Series
1170T10 | 1170T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1170T GRID
Manufacturer Internal Number
0758260
Weight / LBS
31.08
Long Description
Tapered Grid; 1170T10 | 1170T20 Size or Series; Grid Coupling Type