Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11M1320

11M2300

11M2300 V-BELT ; 11M 90.55" OL 0.433IN W

V-Belt; 11M Series; 2300MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material

Part #

89042300

BDI #

1091497

PRICE
$ 87.21 / each
$ 115.54 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
26111801
EAN
0072053225228
Belt Series
11M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
11M2300
Weight / LBS
0.28
Long Description
V-Belt; 11M Series; 2300MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
90.551 Inch | 2300 Millimeter
Belt Width
0.433 Inch | 11 Millimeter