Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11SC100-14

11SC100-14

11SC100-14 SPACER FLANGE ; NON RETURNABLE

Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 4.035" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque

Part #

022785

BDI #

240595

PRICE
$ 560.20 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.154
UNSPSC
31163012
EAN
0782475887552
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
11SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 11SC100-14 SPACER FLG
Manufacturer Internal Number
022785
Weight / LBS
7.5
Long Description
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 4.035" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque
Outside Diameter
8.625 Inch | 219.075 Millimeter
Length Thru Bore
4.035 Inch | 102.489 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter