Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

871320

12.5X1400LA

12.5X1400LA V-BELT ; POLYESTER CORD NON RETURNABLE

V-Belt; 12.5X Series; 1400MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

12.5X1400

BDI #

1480849

PRICE
$ 9.61 / each
$ 13.21 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.125
UNSPSC
26111801
EAN
4014486099294
Belt Series
12.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
12.5X1400 LA
Manufacturer Internal Number
12.5X1400
Long Description
V-Belt; 12.5X Series; 1400MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
55.118 Inch | 1400 Millimeter
Belt Width
0.492 Inch | 12.5 Millimeter