Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

871320

12.5X1525LA

12.5X1525LA V-BELT ; POLYESTER CORD NON RETURNABLE

V-Belt; 12.5X Series; 1525MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

12.5X1525

BDI #

1481168

PRICE
$ 10.33 / each
$ 14.19 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
26111801
EAN
4014486099348
Belt Series
12.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
12.5X1525 LA
Manufacturer Internal Number
12.5X1525
Long Description
V-Belt; 12.5X Series; 1525MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
60.039 Inch | 1525 Millimeter
Belt Width
0.492 Inch | 12.5 Millimeter