Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 8V 1400 TB

12 8V 1400 TB

12 8V 1400 TB V-BELT SHEAVE ; 12GR 8V 14.00" OD BORED FOR 5050 BUSHING

12 Grooves; 14" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway

Part #

12 8V 1400 TB

BDI #

21974606

PRICE
$ 5,263.77 / each
$ 8,172.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
83.9
UNSPSC
26111806
EAN
0697950514796
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Bushing Bore Range - Inch
2-5/16 To 5
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 8V 1400 TB
Weight / LBS
185
Long Description
12 Grooves; 14" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter