Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 8V 1600 M

12 8V 1600 M

12 8V 1600 M V-BELT SHEAVE ; HI-CAP 12 GRV 8V

Transmission Pulley; 12 Grooves; 16" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

12 8V 1600 M

BDI #

614756

PRICE
$ 4,961.84 / each
$ 8,290.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
147.55
UNSPSC
26111806
EAN
0697950090580
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 8V 1600 M
Weight / LBS
285
Long Description
Transmission Pulley; 12 Grooves; 16" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter