Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 8V 1600 TB

12 8V 1600 TB

12 8V 1600 TB V-BELT SHEAVE ; TB HI-CAP 12 GRV

12 Grooves; 16" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway

Part #

12 8V 1600 TB

BDI #

19050077

PRICE
$ 5,455.38 / each
$ 8,470.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
83.99
UNSPSC
26111806
EAN
0697950514772
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 8V 1600 TB
Weight / LBS
185
Long Description
12 Grooves; 16" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-5/16 To 5 Inch | 65 To 140 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter