Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 8V 2240 N

12 8V 2240 N

12 8V 2240 N V-BELT SHEAVE ; HI-CAP 12 GRV 8V

Transmission Pulley; 12 Grooves; 22.4" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway

Part #

12 8V 2240 N

BDI #

614762

PRICE
$ 5,847.87 / each
$ 9,770.55 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
213.38
UNSPSC
26111806
EAN
0697950090641
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 8V 2240 N
Weight / LBS
399
Long Description
Transmission Pulley; 12 Grooves; 22.4" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Pitch Diameter Minimum
22.2 Inch | 563.88 Millimeter
Pitch Diameter Maximum
22.2 Inch | 563.88 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 125 Millimeter
Outside Diameter
22.4 Inch | 568.96 Millimeter