Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15/B300

12/B100

12/B100 V-BELT ; NON-RETURNABLE POWERBAND 103.75IN OC

V-Belt; B Series; Banded Belt Style; 103" Belt Outside Length; 7-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

909312100

BDI #

1091767

PRICE
$ 662.12 / each
$ 882.93 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
8.981
UNSPSC
26111801
EAN
0072053475838
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
12/B100 ; 12/17X2540Li
Manufacturer Internal Number
9093-12100
Weight / LBS
20.53
Long Description
V-Belt; B Series; Banded Belt Style; 103" Belt Outside Length; 7-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
103 Inch | 2616.2 Millimeter
Belt Width
7.5 Inch | 190.5 Millimeter