Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 C 200 M

12 C 200 M

12 C 200 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL

Transmission Pulley; 12 Grooves; 20.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

12 C 200 M

BDI #

614724

PRICE
$ 3,380.44 / each
$ 5,477.43 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
106.122
UNSPSC
26111806
EAN
0697950090368
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 C 200 M
Weight / LBS
228
Long Description
Transmission Pulley; 12 Grooves; 20.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter