Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 C 90 J

12 C 90 J

12 C 90 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL

Transmission Pulley; 12 Grooves; 9.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

12 C 90 J

BDI #

614730

PRICE
$ 1,598.85 / each
$ 2,590.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
26.332
UNSPSC
26111806
EAN
0697950090429
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 C 90 J
Weight / LBS
63
Long Description
Transmission Pulley; 12 Grooves; 9.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter