Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 D 140 M

12 D 140 M

12 D 140 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL

Transmission Pulley; 12 Grooves; 14.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

12 D 140 M

BDI #

614737

PRICE
$ 5,451.90 / each
$ 8,833.86 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
112.925
UNSPSC
26111806
EAN
0697950090474
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 D 140 M
Weight / LBS
246
Long Description
Transmission Pulley; 12 Grooves; 14.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
14.64 Inch | 371.856 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter