Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12 D 580 P

12 D 580 P

12 D 580 P V-BELT SHEAVE ; 12 GRV CONVENTIONAL

Transmission Pulley; 12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway

Part #

12 D 580 P

BDI #

614750

PRICE
$ 20,182.14 / each
$ 32,701.66 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
805.85
UNSPSC
26111806
EAN
0697950090535
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 D 580 P
Weight / LBS
1,576
Long Description
Transmission Pulley; 12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
58.64 Inch | 1,489.456 Millimeter
Pitch Diameter Minimum
58 Inch | 1,473.2 Millimeter
Pitch Diameter Maximum
58 Inch | 1,473.2 Millimeter