Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12-DTTM-12

12-DTTM-12

12-DTTM-12 MALE BRANCH TEE ; 3/4IN ODX3/4IN MALE NPT 316SS

Tube TEE; Instrumentation Male Branch Tee; 316 Stainless Steel Material; NPT Male Thread; 3/4" Male Thread Size; 3/4" Tube OD; -325 DegF to 1200 DegF; -198 DegC to 648 DegC; Temperature Range; 2 Optional Pkg/Box Qty

Part #

12-DTTM-12

BDI #

19306268

PRICE
$ 209.80 / each
$ 229.20 / each

QTY

INVENTORY:
2
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
40183102
Noun
Tee
Keyword String
Tube
Weight / LBS
0.375
Product Detail
Tube Tee
Product Specification
Tube TEE; Instrumentation Male Branch Tee; 316 Stainless Steel Material; NPT Male Thread; 3/4" Male Thread Size; 3/4" Tube OD; -325 DegF to 1200 DegF; -198 DegC to 648 DegC; Temperature Range; 2 Optional Pkg/Box Qty
Long Description
Tube TEE; Instrumentation Male Branch Tee; 316 Stainless Steel Material; NPT Male Thread; 3/4" Male Thread Size; 3/4" Tube OD; -325 DegF to 1200 DegF; -198 DegC to 648 DegC; Temperature Range; 2 Optional Pkg/Box Qty