Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

540H050

1200-XXH-200

1200XXH200 SYNCHRONOUS BELT

Synchronous Belt; 1-1/4 Inch Pitch; 120" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material

Part #

1200XXH200

BDI #

986153

PRICE
$ 643.62 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.176
UNSPSC
26111811
EAN
0698672390170
Belt Style
Synchronous
Belt Pitch
1-1/4 Inch
Tooth Profile
Standard Timing
Belt Series
XXH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1200XXH200
Manufacturer Internal Number
1200XXH200
Weight / LBS
7.01
Long Description
Synchronous Belt; 1-1/4 Inch Pitch; 120" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
120 Inch | 3048 Millimeter
Belt Width
2 Inch | 50.8 Millimeter