Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1206WXWM3S125 AB OMNIBOX

1206WXWM3S125 AB OMNIBOX

1206WXWM3S125 AB OMNIBOX WORM REDUCER ; 4732820 POR

Speed Reducer; Right Angle; 125:1 Ratio; 143TC/145TC; Left C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 7/8" Input Shaft Diameter

Part #

10105481

BDI #

24128660

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
48.081
UNSPSC
26111537
EAN
0782934651243
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
125:1
Mounting Frame
143TC/145TC
Input Type
Left C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
14
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
14
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
494Lbs
Base Included
No
Input Rating value plus um
0.369HP
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1206WXWM3S125 AB OMNIBOX
Manufacturer Internal Number
4732820
Weight / LBS
47
Long Description
Speed Reducer; Right Angle; 125:1 Ratio; 143TC/145TC; Left C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 7/8" Input Shaft Diameter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.87 Inch | 326.898 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
7.62 Inch | 193.548 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2.29 Inch | 58.166 Millimeter