Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120C28

1207C48

1207C48 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 1207 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 76.45" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

1207C48

BDI #

615241

PRICE
$ 35,668.25 / each
$ 49,067.45 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
910.27
UNSPSC
31171902
EAN
0697950068725
Chain Size
1207
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
7.5
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2005
Long Description
Roller Chain Sprocket; 1207 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 76.45" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 5" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
76.45 Inch | 1941.83 Millimeter
Chain Pitch
5 Inch | 127 Millimeter