Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120F32H

120F32H

120F32H ROLLER CHAIN SPROCKET ; 1-1/2" P 32T F BUSHED W/HARDENED TEETH

Roller Chain Sprocket; 120 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

120F32

BDI #

919824

PRICE
$ 719.09 / each
$ 1,509.66 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
23.109
UNSPSC
31171901
EAN
0097039380630
Chain Size
120
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
50.9
Long Description
Roller Chain Sprocket; 120 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Outside Diameter
16.13 Inch | 409.702 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.303 Inch | 388.696 Millimeter