120F54H
120F54H ROLLER CHAIN SPROCKET ; 1-1/2" P 54T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 120 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 26.654" Outside Diameter; 25-51/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120F54
BDI #
919836
PRICE
$ 1,302.65 / each
$ 2,734.75 / each
INVENTORY: