Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1210 X 1-1/16-KW

1215 11/16

1215 11/16 TAPERED BUSHING ; 11/16" BORE

Shaft Bushing; 11/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing

Part #

1215 11/16

BDI #

615273

PRICE
$ 28.38 / each
$ 44.49 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31171605
EAN
0697950033594
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
1215 11/16
Weight / LBS
0.83
Long Description
Shaft Bushing; 11/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter