Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2517 X 1-7/8-KW

1215 11/16

1215 11/16 BUSHING ; 11/16" BORE TAPERLOCK W/KW

11/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing

Part #

1215K

BDI #

928114

PRICE
$ 31.03 / each
$ 65.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31171605
EAN
0097039387615
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1215K
Weight / LBS
0.7
Long Description
11/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter