Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3020 X 2-15/16-KW

1215 24MM

1215 24MM TAPERED BUSHING ; 24MM" BORE

Shaft Bushing; 24MM Bore; 47.625MM Outside Diameter; 38.1MM Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing

Part #

1215 24MM

BDI #

615282

PRICE
$ 28.38 / each
$ 44.49 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171605
EAN
0697950210353
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
1215 24MM
Weight / LBS
0.88
Long Description
Shaft Bushing; 24MM Bore; 47.625MM Outside Diameter; 38.1MM Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.945 Inch | 24 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter