Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

125A.50

125A.50

125A.50 HOOK SPANNER WRENCH ; HINGED HOOK 35-50MM 6/PK

Spanner Wrench; Full Polish Finish; 7/16" Nominal Height; 1-31/32" Maximum Opening Size; 1-3/8" Minimum Opening Size; Hook Opening Type; 7-15/32" and 7-61/64" Nominal Overall Length; 35-50MM Size 1; Facom

Part #

125A.50

BDI #

20839801

PRICE
$ 59.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111700
EAN
0662679982232
Noun
Wrench
Keyword String
Spanner
Weight / LBS
0.37
Product Detail
Spanner Wrench
Product Specification
Full Polish Finish; 7/16" Nominal Height; 1-31/32" Maximum Opening Size; 1-3/8" Minimum Opening Size; Hook Opening Type; 7-15/32" and 7-61/64" Nominal Overall Length; 35-50MM Size 1; Facom
Long Description
Spanner Wrench; Full Polish Finish; 7/16" Nominal Height; 1-31/32" Maximum Opening Size; 1-3/8" Minimum Opening Size; Hook Opening Type; 7-15/32" and 7-61/64" Nominal Overall Length; 35-50MM Size 1; Facom