Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

126

126

126 KNEE CAP ; CLASSIC WIDE

Knee Pad; PVC Cap Material; Blue Color; Adjustable Hook and Loop Fastening Method; 4.13" Nominal Height; 16.14" Nominal Length; EVA Foam Padding and PVC Cap Material; Abrasion/Moisture Resistance; One Size Fits All Size Group; 11.96" Nominal Width

Part #

126

BDI #

21563177

QTY

Manufacturer Name
OCCUNOMIX INTERNATIONAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181505
Noun
Pad
Keyword String
Knee
Manufacturer URL
https://www.occunomix.com
Product Detail
Knee Pad
Product Specification
PVC Cap Material; Blue Color; Adjustable Hook and Loop Fastening Method; 4.13" Nominal Height; 16.14" Nominal Length; EVA Foam Padding and PVC Cap Material; Abrasion/Moisture Resistance; One Size Fits All Size Group; 11.96" Nominal Width
Long Description
Knee Pad; PVC Cap Material; Blue Color; Adjustable Hook and Loop Fastening Method; 4.13" Nominal Height; 16.14" Nominal Length; EVA Foam Padding and PVC Cap Material; Abrasion/Moisture Resistance; One Size Fits All Size Group; 11.96" Nominal Width