Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12B-1 RIV 10FT

12B-1 RIV 10FT

REXNORD 12B-1 RIV 10FT

Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Straight; 5.72MM Pin Diameter

Part #

12B-1 RIV 10FT

BDI #

1472173

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.25
UNSPSC
31151603
Chain Size
12B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.25
Long Description
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Straight; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Height
0.626 Inch | 15.9 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Thickness
0.078 Inch | 1.97 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter